Beli enerpac hydraulic di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Enerpac Standard Hydraulic RamDeskripsi:General purpose rams attach to a hydraulic pump to lift heavy loads with minimal effort. They have a maximum working pressure of 10,000 psi.
- Enerpac Hydraulic Cylinder 50 Ton (Single Acting)Deskripsi:Product Lines : Industrial Tools- Unique GR2 Bearing Design, reduces wear, extending life- Base mounting holes enable easy fixturing- Designed for use in all positions- High strength alloy steel for durability- Redesigned cylinder thread protector for ease of use- Heavy-duty, pretensioned spring improves retraction speed- Baked enamel finish for increased corrosion resistance- CR-400 coupler and dust cap included on all models- Plunger wiper reduces contamination, extendingatribut:
- Maximum Operating Pressure (bar): 700
- Capacity Class (tonnage): 50
- Maximum Cylinder Capacity Advance (kN): 498
- Base Mounting Holes Thread Depth Z (mm): 19
- Collar Thread Length X (mm): 55
- Collar Thread W (inch): 5-12UN
- Cylinder Bore Diameter E (mm): 95.2
- Cylinder Effective Area Advance (cm²): 71.3
- Material: Steel
- Outside Diameter D (mm): 127
- Plunger Diameter F (mm): 79.4
- Plunger Type: Solid
- Return Type: Single-Acting, Spring Return
- Saddle Diameter J (mm): 71
- Surface Treatment: Paint
- Enerpac Hydraulic Hose AssemblyDeskripsi:Enerpac H700 hydraulic hose assemblies are designed to exhibit low volumetric expansion under pressure, which helps maintain the efficiency of the hydraulic system. They come with NPTF (National Pipe Taper Fuel) fittings installed on the ends of the hoses and are ready to connect to equipment. These hoses are used for transferring petroleum- and water-based fluids in hydraulic systems. They have crimped-on rubber strain relief on the ends of the hose that helps extend its life. These hoses have a thermoplastic tube and an abrasion-resistant polyurethane cover. They are reinforced with two layers of steel wire braids.
- Enerpac Hydraulic Cylinder Flat-JacDeskripsi:Product Lines : Industrial Tools- Compact, flat design for use where other cylinders will not fit- Mounting holes permit easy fixturing- Baked enamel finish for increased corrosion resistance- AR400 coupler and dust cap included- Hard chrome plated high-quality steel plungers- Grooved plunger ends require no saddle- Single-acting spring returnatribut:
- Maximum Operating Pressure (bar): 700
- Material: Steel
- Plunger Type: Solid
- Return Type: Single-Acting, Spring Return
- Surface Treatment: Paint
- Enerpac Hand Pump & Hydraulic Ram SCL Series Set (Pompa Manual Set)Deskripsi:Low-height ram and pump sets include a low-profile hydraulic ram, a manually operated pump, and other accessories needed to lift and support heavy items in tight spaces. Low-profile rams have a smaller range than standard rams. Hydraulic rams support higher psi than standard hydraulic cylinders.atribut:
- UNSPSC: 27121602
- Cylinder Series: SCL
- Cylinder Type: Low Profile
- Maximum Handle Effort (lbs): 93
- Maximum Pressure (psi): 10000
- Pump Model Number: 6W462 (Mfr. No. P392)
- Pump Type : Hand
- Single Acting/Double Acting: Single Acting
- Enerpac Manual Hydraulic Pumpatribut:
- Type: Single acting
- Material (Main Unit): Plastic
- Type of Sign: Foot mounting type
- Classification: Other pumps
- Discharge Port Diameter: 1/4-18NPT
- Discharge Pressure (MPa): High pressure stage: 1.4 to 70, low pressure stage: 0 to 1.4
- Discharge Rate (cm³/stroke): High pressure: 0.9, low pressure: 3.6
- Pump: 2-speed
- Enerpac Hydraulic Hand Pump, 2 SpeedDeskripsi:Enerpac memiliki range produk Hydraulic Hand Pump yang lengkap dengan tekanan dari 13-700 Bar kuat dan teruji biasa digunakan untuk pembangunan gedung, konstruksi, jalan, dan industriatribut:
- Maximum Operating Pressure (bar): 700
- Pressure Rating 1st Stage (bar): 13
- Pressure Rating 2nd Stage (bar): 700
- Cylinder Compatability: Single-acting
- Maximum Flow Rated Pressure (cm³/stroke): 0.90
- Piston Stroke (mm): 12.7
- Power Source: Manual
- Pump Type : Two Speed
- Valve Operation: Manual
- Enerpac Hydraulic Ram Puller (Treker Set)Deskripsi:Hydraulic ram puller sets include a hydraulic-ram puller, hand pump, hose, and other attachments for pulling press-fit parts off of shafts. Hydraulic-ram pullers are attached to a hydraulic hand pump to apply the force needed. They can be operated remotely to keep workers at a safe distance.atribut:
- UNSPSC: 27111712
- Number of Jaws: 3
- Enerpac Hand Pump & Hydraulic Ram SCR Series Set (Pompa Manual Set)Deskripsi:Low-height ram and pump sets include a low-profile hydraulic ram, a manually operated pump, and other accessories needed to lift and support heavy items in tight spaces. Low-profile rams have a smaller range than standard rams. Hydraulic rams support higher psi than standard hydraulic cylinders.atribut:
- UNSPSC: 27121602
- Cylinder Series: SCR
- Cylinder Type: General Purpose
- Maximum Pressure (psi): 10000
- Pump Type : Hand
- Single Acting/Double Acting: Single Acting
- Enerpac Hydraulic Cylinder 30 Ton (Single Acting) Hollow PlungerDeskripsi:Product Lines : Industrial Tools- Hollow plunger design allows for both pull and push forces- Single-acting spring return- Nickel-plated, floating center tube on models over 20 tons increases product life- Baked enamel finish for increased corrosion resistance- Collar threads for easy fixturingFeatures CR400 Coupleratribut:
- Maximum Operating Pressure (bar): 700
- Capacity Class (tonnage): 30
- Maximum Cylinder Capacity Advance (kN): 326
- Cylinder Bore Diameter E (mm): 88.9
- Cylinder Effective Area Advance (cm²): 46.6
- Material: Steel
- Outside Diameter D (mm): 114
- Plunger Type: Hollow
- Return Type: Single-Acting, Spring Return
- Surface Treatment: Paint
- Enerpac Hydraulic Hand PumpDeskripsi:Product Lines : Industrial Tools- Two-speed operation allows for faster fill, reducing cycle times for many testing applications soluble oils and petroleum- Large release knob for improved control of pressure release- Outlet ports are 3/4inch-16 cone for 40,000 psi ratingatribut:
- Maximum Operating Pressure (bar): 2800
- Pressure Rating 1st Stage (bar): 13
- Pressure Rating 2nd Stage (bar): 2800
- Cylinder Compatability: Single-acting
- Reservoir Capacity (cm³): 983
- Dimension A (mm): 344
- Dimension B (mm): 558
- Dimension C (mm): 35
- Dimension E (mm): 31
- Dimension F (mm): 133
- Dimension H (mm): 527
- Dimensions j (mm): 29
- Maximum Flow Rated Pressure (cm³/stroke): 0.61
- Maximum Handle Effort (kg): 48.1
- Oil Displacement per Stroke 1st Stage (cm³): 16.22
- Oil Displacement per Stroke 2nd Stage (cm³): 0.61
- Piston Stroke (mm): 25.4
- Power Source: Manual
- Usable Oil Capacity (cm³): 983
- Valve Operation: Manual
- Enerpac Hydraulic Cylinder 20 Ton (Single Acting) Hollow PlungerDeskripsi:Product Lines : Industrial Tools- Hollow plunger design allows for both pull and push forces- Single-acting spring return- Nickel-plated, floating center tube on models over 20 tons increases product life- Baked enamel finish for increased corrosion resistance- Collar threads for easy fixturingFeatures CR400 Coupleratribut:
- Maximum Operating Pressure (bar): 700
- Capacity Class (tonnage): 20
- Maximum Cylinder Capacity Advance (kN): 215
- Cylinder Bore Diameter E (mm): 73.1
- Cylinder Effective Area Advance (cm²): 30.7
- Material: Steel
- Outside Diameter D (mm): 98
- Plunger Type: Hollow
- Return Type: Single-Acting, Spring Return
- Surface Treatment: Paint
- Enerpac Pump Hydraulic Electric Unit (Pompa Udara Hidrolik Pneumatik)Deskripsi:Corded lightweight electric hydraulic pump units are lighter and easier to relocate than other corded units. They connect to a nearby outlet to operate double-acting cylinders and tools.atribut:
- UNSPSC: 40151533
- Charger Input Voltage (V): 115 AC
- Control Pendant Size (ft): 10
- Current (A): 9.5
- Cylinder Compatibility: Single Acting
- Displacement at 100 Psi (cu.inch/minute): 200
- Displacement at 200 Psi (cu.inch/minute): 200
- Displacement at 5000 Psi (cu.inch/minute): 25
- Duty cycle: Intermittent
- Frequency (Hz): 50; 60
- Max. Horsepower (HP): 1/2
- Maximum Sound Level (dBA): 85
- Media Intake Connection Type: NPTF
- Motor Type: Universal
- Nameplate Voltage (V): 115 AC
- Enerpac Hydraulic Oil Gallon (Cairan Hidrolik)Deskripsi:Product Lines : Industrial Tools, Workholding Tools, Bolting Tools- Specially formulated for power pumpsmaximum volumetric efficiencymaximum heat transferprevents cavitationanti-sludge, anti-rust, anti-foam additives- Maximum film protective lubricityanti-oxidation additives- High viscosity index ensures maximum lubricity over a wide range of operation temperatures.atribut:
- Contents (L): 3.79
- Volume: 1 Gallon
- Viscocity Index (minute): 100
- API Gravity: 31.0/33.0
- Color: Blue
- Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 PsiDeskripsi:Product Lines : Industrial Tools- Reduced handle effort and ergonomic grip for less operator fatigue- Vent free reservoir eliminates spills- Quick grip handle allows for easy transport- Integral reservoir over-pressurization protectionatribut:
- Maximum Operating Pressure (bar): 700
- Pressure Rating 2nd Stage (bar): 700
- Cylinder Compatability: Single-acting
- Power Source: Manual
- Valve Operation: Manual
- Enerpac Hydraulic Cylinder 30 Ton (Single Acting)Deskripsi:Product Lines : Industrial Tools- Unique GR2 Bearing Design, reduces wear, extending life- Base mounting holes enable easy fixturing- Designed for use in all positions- High strength alloy steel for durability- Redesigned cylinder thread protector for ease of use- Heavy-duty, pretensioned spring improves retraction speed- Baked enamel finish for increased corrosion resistance- CR-400 coupler and dust cap included on all models- Plunger wiper reduces contamination, extendingatribut:
- Maximum Operating Pressure (bar): 700
- Capacity Class (tonnage): 30
- Maximum Cylinder Capacity Advance (kN): 295
- Stroke (mm): 209
- Collapsed Height A (mm): 387
- Extended Height B (mm): 596
- Base Mounting Holes Thread Depth Z (mm): 16
- Base to Advance Port H (mm): 25
- Collar Thread Length X (mm): 49
- Collar Thread W (inch): 3 5/16-12UN
- Cylinder Bore Diameter E (mm): 73.0
- Cylinder Effective Area Advance (cm²): 42.9
- Material: Steel
- Oil Capacity Advance (cm³): 880
- Outside Diameter D (mm): 102
- Plunger Diameter F (mm): 57.2
- Plunger Thread Length P (mm): 25
- Plunger Type: Solid
- Return Type: Single-Acting, Spring Return
- Surface Treatment: Paint
- Enerpac Hydraulic Pump Electric, Economy 3-Way Dump & HoldDeskripsi:Product Lines : Industrial Tools- The Economy pump is best suited to power small to medium size cylinders or hydraulic tools. Its lightweight and compact design make it ideal for applications which require easy transport of the pump. The universal motor works well on long extension cords or generator-driven electrical power supplies.- Provides advance-retract of single-acting cylinders- Ideal for punching applications- For applications not requiring load holding- 3 m cord with pendant controls motor and valve operation.- Lightweight and compact design: 11,8 to 18,6 kg- Large easy-carry handle for maximum portability- Two-speed operation reduces cycle times for improved productivity- 230 VAC 50/60-cycle universal motor will operate under poor voltage supply- 24 VAC remote motor control, 3 m length for operator safety- Starts under full load- High strength molded shroud, with integral handle, protects motor from contamination and damage- Designed for intermittent duty cycle.atribut:
- Maximum Operating Pressure (bar): 700
- Pressure Rating 1st Stage (bar): 13
- Pressure Rating 2nd Stage (bar): 700
- Cylinder Compatability: Single-acting
- Power Source: Electric
- Pump Operation: Dump and Hold
- Current Draw (Amps): 9.5
- Duty cycle: Intermittent
- Maximum Flow at Rated Pressure (L/minute): 0.32
- Motor Electrical (V/Hz): 230-50/60
- Motor Size (Hp): 0.5
- Motor Voltage (V): 208-240
- Oil Displacement per Stroke 1st Stage (L/minute): 3.31
- Oil Displacement per Stroke 2nd Stage (L/minute): 0.32
- Valve Function: Advance / Hold / Retract
- Valve Operation: Solenoid
- Valve Type: 3-way, 2-position
- Enerpac Hollow Hydraulic RamDeskripsi:General purpose hollow rams attach to a hydraulic pump to lift heavy loads with minimal effort. The hollow piston accepts a threaded rod to allow the ram to be used for push and pull applications. They have a maximum working pressure of 10,000 psi.atribut:
- UNSPSC: 27121602
- Body Material: Steel
- Center Hole Dia. (inch): 0.75
- Collar Thread Size: 2-3/4\"-16
- Cylinder Type: Hollow Plunger
- Effective Push Area (sq.in): 2.76
- Extended Height (inch): 6.37
- Includes: Coupler; Reducer
- Maximum Pressure (psi): 10000
- Maximum Push Capacity (t): 12
- Nominal Capacity (t): 12
- Nominal Stroke Length (inch): 2
- Oil Capacity Push (cu.in): 4.49
- Outside Dia. (inch): 2.75
- Plunger Dia. (inch): 1.38
- Retracted Height (inch): 4.75
- Series: RCH
- Single Acting/Double Acting: Single Acting
- Stroke Length (inch): 1-5/8
- BAHCO Non-Sparking Ring & Slogging Wrench (Kunci Ring)Deskripsi:-A tool that does not generate sparks, is non-magnetic, and has corrosion resistance.-Manufactured in accordance with DIN and ISO international standards.-DIN7444 compliant.-Certified by BAM (Bundesanstalt fur Materialforschung und-prufung), a German federal material testing laboratory.-Striked with a hammer to fasten large bolts.atribut:
- Material: Aluminium Bronze
- Enerpac Workholding Hydraulic RamDeskripsi:Solid-plunger block-body hydraulic cylinders are single-acting, which means they provide movement in one direction and have an internal spring that returns the cylinder to its starting position.atribut:
- Body Material: Steel
- Single Acting/Double Acting: Single Acting
Daftar Harga enerpac hydraulic Terbaru November 2026
| Enerpac Standard Hydraulic Ram | Rp3.599.900 |
| Enerpac Hydraulic Cylinder 50 Ton (Single Acting) | Rp41.999.900 |
| Enerpac Hydraulic Hose Assembly | Rp3.799.900 |
| Enerpac Hydraulic Cylinder Flat-Jac | Rp10.999.900 |
| Enerpac Hand Pump & Hydraulic Ram SCL Series Set (Pompa Manual Set) | Rp59.999.900 |
| Enerpac Manual Hydraulic Pump | Rp8.099.900 |
| Enerpac Hydraulic Hand Pump, 2 Speed | Rp14.999.900 |
| Enerpac Hydraulic Ram Puller (Treker Set) | Rp10.999.900 |
| Enerpac Hand Pump & Hydraulic Ram SCR Series Set (Pompa Manual Set) | Rp56.999.900 |
| Enerpac Hydraulic Cylinder 30 Ton (Single Acting) Hollow Plunger | Rp46.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)




















































































































































/lpP105576781-1.jpg)


/o9P109556873-1.jpg)


/pgP109556916-1.jpg)
/k4P110122724-1.jpg)
%20Hollow%20Plunger/iaP105575658-1.jpg)

%20Hollow%20Plunger/gcP105575588-1.jpg)
/kaP109556730-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Enerpac%20Hydraulic%20Oil%20Gallon%20(Cairan%20Hidrolik)/66P105576222-1.jpg)

/l7P105576763-1.jpg)


/P102632703-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)